STAHLWILLE 43011415 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 14/15MM
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationSee documentsReferences
Stahlwille:43011415
Rubix:80085897
EAN:4018754025732




Technical specifications
| Opening | 14x15 |
|---|---|
| Length | 227 mm |
| Type | articulated or angled head wrench |
Documents
Product details : STAHLWILLE 43011415 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 14/15MM
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x227 mm |
|---|---|
| Logistic Weight | 197 g |
| Opening | 14x15 |
| Length | 227 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 44.66 excl. VAT
/ Each
£ 53.59 incl. VAT
- Usually arrives within 14 working days