Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
Attachable-ring-wrench-key heavily bent 2 A
References
gedore:
2 A 55
rubix:
80094727
manufacturer :
6034650
ean:
4010886603468
Technical specifications
Opening
55
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
Single ended ring spanner offset 55 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
Logistic Weight
1492
g
Opening
55
Length
300
mm
Weight
1492
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.19
excl. VAT
/
Each
£
141.83
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 3/8 INCH
FACOM ANG.SOCK.WREN 76.15
FACOM MINIATURE WRENCH 34.9/16
FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16
FACOM COMBINATION WRENCH 41.13
GEDORE 11X13MM FLARENUTSPAN 400 11X13
F4P F4PPB 20 25 AND 32MM CONDUIT PIPE BENDER.
BAHCO 6M-24-30 OPEN END WRENCH
FACOM 440.10 COMBINATION WRENCH 10MM
FACOM 55A.10X11 55A OFFSET RING SPANNER METRIC 10 X 11MM
GEDORE 6256710 31 KR 30-55 FRICTION TYPE RACHET WITH RING 55MM
STAHLWILLE 40080808 COMBINATION SPANNER 8MM
BAHCO 2M-27-30 RING WRENCH
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 10MM 8298252 4S-RW10
FACOM O/END WREN 44.3/8X7/16