Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 22 X 24MM
BRITOOL EXPERT OFFSET RING WRENCH 22 X 24MM
Fixed and variable opening wrench Expert
References
expert:
E113329
rubix:
2014018
ean:
3258951133293
Technical specifications
Opening
22
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 22 X 24MM
Technical specifications
Attributes
Opening
22
Length
310
mm
Weight
344
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.96
excl. VAT
/
Each
£
20.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GREENBROOK ELECTRICAL GCPBN CONDUIT PIPE BENDER
GEDORE FRICTION WRENCH 31KR35-65 6257010
ROEBUCK 880111 COMBINATION SPANNER 1IN AF
BAHCO 111Z-2.7/8 COMBINATION WRENCH
BRITOOL EXPERT GEARWRENCH WRENCH 17MM
ROEBUCK COMBINATION SPANNER 27MM
ROEBUCK 880488 OFF-SET COMBINATION WRENCH 32MM
FACOM SHORT COMBINATION WR 39.7/32H
ROEBUCK SLOGGING RING SPANNER 1 INCH WHITWORTH
STAHLWILLE 02200019 3/8 INCH DRIVE X 19MM CROW FOOT SPANNER
GEDORE 7R COMBINATION RATCHET SPANNER 32MM
GEDORE DOUBLE OPEN SPANNER 6-13X15
"FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1/4"""
STAHLWILLE 40080707 COMBINATION SPANNER 7MM
SKF SNL HOOK SPANNER 120MM HN18/SNL