Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GREENBROOK ELECTRICAL GCPBN CONDUIT PIPE BENDER
GREENBROOK ELECTRICAL GCPBN CONDUIT PIPE BENDER
Hand Tools
References
greenbrook:
GCPBN
rubix:
234A6591
Technical sheet / Technical file
Product details
Technical specifications
Product details : GREENBROOK ELECTRICAL GCPBN CONDUIT PIPE BENDER
Conduit Pipe Bender
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
456.68
excl. VAT
/
Each
£
548.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 55A.20X22 55A OFFSET RING SPANNER METRIC 20 X 22MM
STAHLWILLE 42050060 STRIKING FACE RING WRENCH 60MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 13 X 17MM
STAHLWILLE 41031922 19 X 22MM DOUBLE END RING SPANNER
STAHLWILLE 02190016 3/8 INCH DRIVE X 16MM CROW RING SPANNER
STAHLWILLE 40040500 OPEN END WRENCH 50MM
STAHLWILLE 41071011 10 X 11MM DOUBLE END RING 10 DEG OFF SET
ROEBUCK RING SPANNER 3/4 X 7/8 INCH A/F
STAHLWILLE 1/4 AF SMALL DOE SPANNER ELEC
BAHCO 8075 C ADJUSTABLE WRENCH 18IN
GEDORE ADJ WRENCH 6IN 6380560 60P-6
STAHLWILLE 40481818 9/32 AF COMBI SPANNER 13S
ROEBUCK COMBINATION WRENCH SPANNER OPENING 14MM 865262
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
GEDORE 26 R 32X36 TUBULAR BOX SPANNER MM