SKF SNL HOOK SPANNER 120MM HN18/SNL


Hook spanner for use inside split plummer (pillow) block housings

References
skf:HN 18/SNL
rubix:120A8126
ean:7316572332900
brand logo
brand logo
Technical specifications
Opening120
Length323 mm
See all Specifications

Product details : SKF SNL HOOK SPANNER 120MM HN18/SNL


Designed for industrial maintenance professionals, SKF HN/SNL series hook wrenches enable safe and efficient tightening and loosening of nuts in SNL and SNH bearings.

 

Features:

These hook wrenches are suitable for SKF SNL and SNH bearings, facilitating bearing mounting and dismounting operations. Their large contact surface with the nut ensures a firm grip, limiting slippage and ensuring controlled handling. The precise fit between the wrench and the nut allows for optimal torque transfer without damaging components. Each model is designed to fit a specific nut size perfectly, reducing the risk of selection errors. Their robust design makes them a reliable and durable tool, even when used intensively.

 

Specifications:

- Material: high-strength special steel.

- Compatibility: SKF SNL, SNH, FSNL, SE bearings.

- Nut outer diameter range: 38 mm to 210 mm.

- Compatible nut types: KM, KML, N, AN, KMK, KMFE, KMT.

- Optimized contact surface for smooth torque transmission.

- Precise fit for each nut size.

- Laser-engraved designation for quick identification.

- Size range: HN 5/SNL to HN 32/SNL.

- Recommended use: mounting/dismounting of bearings in bearing housings.

 

Brand information:

SKF is a global leader in bearings, sealing systems, mechatronics, services, and lubrication. Founded in Sweden in 1907, the company is present in more than 130 countries. SKF continuously innovates to offer cutting-edge technical solutions, while committing to sustainability and reducing its environmental impact. Its mission is to provide reliable and high-performance products to optimize the availability of industrial equipment.

Technical specifications


Attributes
Opening120
Length323 mm
Finishingtempered
Typehook wrench
Show UNSPSC/ECL@SS
£ 59.28 excl. VAT
/ Each
£ 71.14 incl. VAT
  • Usually arrives within 14 working days