STAHLWILLE 40080707 COMBINATION SPANNER 7MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40080707
Rubix:1007407
EAN:4018754018727



Documents
Product details : STAHLWILLE 40080707 COMBINATION SPANNER 7MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 7 |
|---|---|
| Length | 110 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
