Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
1//4" Bit Socket - Hex
References
roebuck:
4971572
rubix:
042838
Technical specifications
Square drive adapter
1/4
''
Diameter
4
mm
Length
36
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
Manufactured from chrome vanadium steel.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
4
mm
Length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.39
excl. VAT
/
Each
£
1.67
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
FACOM SOCKET NS.5/8A
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 3/8 A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 32MM
STAHLWILLE 03020016 1/2 INCH DRIVE X 16MM DEEP SOCKET BI-HEX
FACOM R.11 R HEX SOCKET 1/4 INCH SQUARE DRIVE 11MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 8MM
ROEBUCK 880237 1/4IN DRIVE HEX /6 POINT A/F SOCKETS
STAHLWILLE 01020013 40L HEX SOCKET EXTRA DEEP 13MM
GEDORE 14MMBIHEXSOCKET1/2DR D 19 14
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM
GEDORE 27MM X 3/4DR IMP HEX BIT SOCKET INK32-27
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
STAHLWILLE 03020019 1/2 INCH DRIVE X 19MM DEEP SOCKET BI-HEX
BAHCO K9501M-36 POWER SOCKET 1 INCH