Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
Socket Expert
References
expert:
E117275
rubix:
2014718
ean:
3258951172759
Technical specifications
Square drive adapter
1/2Ā
''
Length
79Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
Technical specifications
Attributes
Square drive adapter
1/2Ā
''
Length
79Ā
mm
Finishing
Chromed
Weight
255Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.68
excl. VAT
/
Each
Ā£
15.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01640020 1/4 INCH DRIVE X 5/16 A/F SOCKET DEEP BI-HEX
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
GEDORE INK32-17 IMPACT SOCKET
GEDORE 16MMBIHEXSOCKET1/2DR D 19 16
ROEBUCK HEX DEEP SOCKET 1/2 DRIVE X 36MM
BAHCO 7805DM-24 SOCKET 1/2
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
STAHLWILLE 02420038 3/8 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX
GEDORE 3/8DR 14MM DEEP SKT D 30 L 14
STAHLWILLE 1/2 INCH DRIVE X 15/16 DEEP SOCKET BIHEX
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1-1/2IN AF 38MM
STAHLWILLE 02420016 3/8 INCH DRIVE X 1/4 DEEP SOCKET BI-HEX
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4AF
GEDORE 15MM SOCKET D30-15
GEDORE 7/16AF1/2DRIMPSOCKT K 19 7/16AF