Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
Socket Expert
References
expert:
E113724
rubix:
2014641
ean:
3258951137246
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
360
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.57
excl. VAT
/
Each
£
18.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM
IMPACT SOCKET SUPPLIES 3/4 DRIVE X 13MM MP12M13
ROEBUCK SOCKET 1/2 HEX 17MM 865336
ROEBUCK HEX SOCKET 1/2 DRIVE 7/8 INCH A/F
BAHCO K8906M-41 3/4 DEEP IMPACT SOCKET 41MM
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
GEDORE 8MM 1/4DRDHEX SOCKET D 20 8
FACOM S.32LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 32MM
ROEBUCK SOCKET 1/2 DRIVE 7/16 WHITWORTH
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 24MM 15/16AF 12M24
FACOM SOCKET NM.33LA
ROEBUCK 08M18M MAG STANDARD IMPACT SOCKET 1/2 INCH X 18MM
FACOM SOCKET NM.54A
BAHCO A7400DZ-9/16 SOCKET 3/8 AEROSPACE
FACOM S.13LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 13MM