Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
Socket Expert
References
expert:
E113718
rubix:
2014635
ean:
3258951137185
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
chromed
Weight
240
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.31
excl. VAT
/
Each
£
13.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.11LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 11MM
STAHLWILLE 03420044 1/2 INCH DRIVE X 7/8 DEEP SOCKET BIHEX
GEDORE 34MM1DRIMPSOCKET K 21 34
ROEBUCK HEX SOCKET 1/4 DRIVE 3/16 INCH A/F
GEDORE 42MM 1DR IMP SKT K 21 42
GEDORE 1SD 75 DP IMP SOCKET K 37 L 75
BAHCO A6800DZ-5/16 SOCKET 1/4 AEROSPACE
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
BAHCO 7805DM-22 SOCKET 1/2
BAHCO 7400SM-22 SOCKET 3/8
FACOM R.6LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 6MM
GEDORE D19-3/4AF BI-HEX SOCKET
MILWAUKEE 4932492507 3/8 DRIVE METRIC CHROME SOCKET 10PC SET
FACOM 22MM N/S 3/4 SOCKET K.22SR
GEDORE 19MM1/2DRDPHEXSKT D19 L 19