Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 46MM E113479
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 46MM E113479
Socket Expert
References
expert:
E113479
rubix:
2014496
ean:
3258951134795
Technical specifications
Square drive adapter
3/4
''
Length
63
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 46MM E113479
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.10
excl. VAT
/
Each
£
30.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.15HLA 1/2 LONG-REACH METRIC 6-POINT SOCKETS 15 MM
GEDORE 36MM 1DRINHEXIMPSOCK IN K 21 36
FACOM LONG SOCKET STX.16
FACOM K.24HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 24MM
STAHLWILLE 03010008 1/2 INCH DRIVE X 8MM SOCKET BI-HEX
BAHCO A7400DZ-1/4 SOCKET 3/8 AEROSPACE
FACOM SOCKET NK.28A
BAHCO 7805DM-27 SOCKET 1/2
FACOM 1/4 SQUARE DRIVE SOCKET 9/ R.9/32
GEDORE 6132070 19 26MM HEX SOCKET 1/2 DRIVE
FACOM 17MM SOCKET J.17HLA
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 27MM
GEDORE 3/8W 1/2DR SOCKET D 19
BAHCO A7402DM-13 SOCKET 3/8IN AEROSPACE
FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM