Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MM
Socket Expert
References
expert:
E117278
rubix:
2014615
ean:
3258951172780
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
105
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.88
excl. VAT
/
Each
£
10.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 003499 8790HMA SOCKET 1/4"" DRIVE 15.0/23 ZYKLOP"
SOCKET 1/4 DRIVE DEEP - 12MM
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
ROEBUCK SOCKET 1/2 DRIVE 11/16 WHITWORTH
FACOM R.7 R HEX SOCKET 1/4 INCH SQUARE DRIVE 7MM
GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET
FACOM SOCKET NM.46A
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 12MM
BAHCO 8900SM-46 SOCKET 3/4
FACOM S.32LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 32MM
STAHLWILLE 01410034 1/4 INCH DRIVE X 9/16 HEX SOCKET
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 14MM
BAHCO A6700DM-8 SOCKET 1/4IN AEROSPACE