Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 14MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 14MM
1/4'' impact sockets
References
roebuck:
3965114
rubix:
245098
Technical specifications
Square drive adapter
1/4
''
Diameter
14
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 14MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.14
excl. VAT
/
Each
£
9.77
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM SOCKET NM.65LA
FACOM SOCKET B.S16A1
EXPERT E113472 BRIT 3/4 6 PNT IMPACT SKT 33MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
GEDORE 13MM 1/4DR SOCKET 20 13
STAHLWILLE 03030018 1/2 INCH DRIVE X 18MM HEX SOCKET
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
GEDORE 24MM3/4DRIMPSKT K 32 24
IMPACT SOCKET SUPPLIES WHITWORTH 3/4 DRIVE 112W16
BAHCO 7800DM-13 SOCKET 1/2
BAHCO K8906M-24 3/4 DEEP IMPACT SOCKET 24MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 22MM
"KNIPEX 98479/16 HEXAGON SOCKET WRENCHES 1/2"" 55MM"
GEDORE 13MM 1/4DRDEEPHSOCKT 20 L 13
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM