Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/16 A/F
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/16 A/F
Socket Expert
References
expert:
E113716
rubix:
2014633
ean:
3258951137161
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/16 A/F
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
146
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.20
excl. VAT
/
Each
£
12.24
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D19-13/16AF BI-HEX SOCKET D19-13/16AF
FACOM R.9E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9MM
FACOM R13E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 13MM
FACOM NSX.45L 45 TORX IMPACT BIT 1/2DRV
GEDORE 24MM IN-HEX IMPS3/4D INK32-24
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/8 INCH A/F
BAHCO A6700DZ-1/2 SOCKET 1/4 AEROSPACE
ROEBUCK 880184 1/2IN DRIVE SOCKET BI-HEX27MM
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 10MM
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 13MM
ROEBUCK SET08AFL DEEP IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIECE SE
BAHCO A7400DZ-3/4 SOCKET 3/8 AEROSPACE
FACOM S.15LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 15MM
GEDORE 12MM 1/4DR SOCKET 20 12
FACOM SOCKET J.17LAVSE