Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SET08AFL DEEP IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIECE SE
ROEBUCK SET08AFL DEEP IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIECE SE
Socket Unbranded
References
unbranded:
245195
rubix:
245195
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ROEBUCK SET08AFL DEEP IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIECE SE
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.36
excl. VAT
/
Each
£
112.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SOCKET NM.55A
"WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
FACOM J-H SERIES HEX SOCKET 3/8 INCH DRIVE 14MM
BAHCO K8901M-32 IMPACT SOCKET 3/4
GEDORE 70MM 1DR IMP SOCKET K 21 70
ROEBUCK 880187 1/2IN DRIVE SOCKET BI-HEX32MM
BAHCO A7400DM-15 SOCKET 3/8IN AEROSPACE
GEDORE RED R73003019 30MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
STAHLWILLE 03010017 1/2 INCH DRIVE X 17MM SOCKET BI-HEX
FACOM S.25H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 25MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 6MM
BAHCO K8901M-36 IMPACT SOCKET 3/4
BAHCO A7400DZ-7/8 SOCKET 3/8 AEROSPACE
STAHLWILLE 03020032 1/2 INCH DRIVE X 32MM DEEP SOCKET BI-HEX
FACOM SOCKET NM.65A