Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 19MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 19MM
Socket Expert
References
expert:
E117272
rubix:
2014715
ean:
3258951172728
Technical specifications
Square drive adapter
1/2Ā
''
Length
79Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 19MM
Technical specifications
Attributes
Square drive adapter
1/2Ā
''
Length
79Ā
mm
Finishing
chromed
Weight
160Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
9.60
excl. VAT
/
Each
Ā£
11.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.15HLA 1/2 LONG-REACH METRIC 6-POINT SOCKETS 15 MM
GEDORE 46MM1.1/2DRDPIMPSKT K37 L 46
GEDORE 60MM SOCKET D21-60
BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 9MM
FACOM SOCKET NK.7/8A
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 23MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
ROEBUCK SOCKET 1/4 HEX 8 MM 865357
FACOM SOCKET NSB.24
BAHCO 7805DM-22 SOCKET 1/2
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 22MM
FACOM K.2'1/4B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/4 A/F
STAHLWILLE 02410048 3/8 INCH DRIVE X 1 SOCKET BI-HEX
STAHLWILLE 03420044 1/2 INCH DRIVE X 7/8 DEEP SOCKET BIHEX
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM