Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
Socket Expert
References
expert:
E113600
rubix:
2014434
ean:
3258951136003
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.50
excl. VAT
/
Each
£
12.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 05010032 3/4 INCH DRIVE X 32MM HEX SOCKET
GEDORE 1/4 WITWORTH SOCKET D 19 1/4W
STAHLWILLE 01011010 1/4DR X 10 SOCKET SPLINE DRIVE 40.SP.10
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 17MM
"WERA 003684 8790FA SHALLOW SOCKET 1/4"" DRIVE 12MM ZYKLOP"
GEDORE K 19 22 6161250 1/2IN DRIVE 22MM DEEP IMPACT SOCKET
BAHCO A7400DM-22 SOCKET 3/8IN AEROSPACE
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 9MM
BAHCO A6800DM-13 SOCKET 1/4IN AEROSPACE
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 14MM
FACOM SOCKET NKB.24
FACOM J.11 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 11MM
STAHLWILLE 03020013 1/2 INCH DRIVE X 13MM DEEP SOCKET BI-HEX