Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM
Socket Expert
References
expert:
E030943
rubix:
2517584
ean:
3258950309439
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
30
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
BAHCO 7800SM-18 SOCKET 1/2
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
STAHLWILLE 02410036 3/8 INCH DRIVE X 5/8 SOCKET BI-HEX
GEDORE 13MM SOCKET D 20 13
BAHCO 7800SM-21 SOCKET 1/2
GEDORE 1.1/8AF3/4DRIMPSKT K 32 1.1/8AF
STAHLWILLE 05010032 3/4 INCH DRIVE X 32MM HEX SOCKET
BAHCO A7400DM-10 SOCKET 3/8IN AEROSPACE
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE A/F
ROEBUCK 1/2DRV DEEP IMP SOCKET 27MM 08M27L
ROEBUCK HEX SOCKET 1/2 DRIVE 11/16 INCH A/F
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 15MM
STAHLWILLE 01640018 1/4 INCH DRIVE X 9/32 SOCKET DEEP BI-HEX
STAHLWILLE 01530032 1/4 INCH DRIVE X 1/2 BI HEX SOCKET