Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 21MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 21MM
Socket Expert
References
expert:
E117273
rubix:
2014716
ean:
3258951172735
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 21MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NKB.36
FACOM K.27LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 27LA
GEDORE 21MM IMPACTSOCKET1/2 K 19 21
GEDORE 22MM3/4DRDEEPIMPSKT K 32 L 22
GEDORE 12MM1/2DRIMPSOCKET K 19 12
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 24MM
GEDORE D 19 L 24 1/2 DRIVE LONG SERIES SOCKET 24MM
GEDORE D21 2.5/8AF SOCKET 1IN SQ.DR
GEDORE 36MM 1DRINHEXIMPSOCK IN K 21 36
FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
BAHCO A6700DZ-11/32 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDARD 1/2 IN DR 31/32 IN A/F
GEDORE 8MM 3/8DR SOCKET D 30 8
"ISS BH1212 3/4 BI-HEX 3/4"" SQUARE DRIVE"