45 series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 17.5 mm |
Length | 28 mm |
Logistics dimensions (L x W x H) | 19x19x24 mm |
---|---|
Logistic Weight | 24 g |
Square drive adapter | 3/8 '' |
Diameter | 17.5 mm |
Length | 28 mm |
Finishing | Chromed |
Weight | 24 g |
Usually arrives within 14 working days