Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
MILWAUKEE 4932492507 3/8 DRIVE METRIC CHROME SOCKET 10PC SET
MILWAUKEE 4932492507 3/8 DRIVE METRIC CHROME SOCKET 10PC SET
Socket Milwaukee
References
milwaukee:
4932492507
rubix:
395A6451
manufacturer :
4932492507
Product details
Technical specifications
Product details : MILWAUKEE 4932492507 3/8 DRIVE METRIC CHROME SOCKET 10PC SET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
24.93
excl. VAT
/
Each
Ā£
29.92
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
ROEBUCK HEX SOCKET 1/2 DRIVE 7/16 INCH A/F
BAHCO A7402DZ-3/8 SOCKET 3/8 AEROSPACE
FACOM SOCKET NMB.27
STAHLWILLE 26010050 65MM IMPACT SOCKET 26010065
FACOM R.9LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 9MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM
"GEDORE D 32 2AF SOCKET 3/4"" 2"" 6275770"
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 13MM
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 19/32 A/F
3/4DR X 1.1/8 BIHEX SOCKET
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 46MM E113479
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/4IN AF 32MM
FACOM 27MM N/S 3/4 SOCKET K.27SR