Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 3/8 DRIVE HEX 7/16 INCH A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 7/16 INCH A/F
3/8" hex sockets - af
References
roebuck:
6873082
rubix:
2525545
Technical specifications
Square drive adapter
3/8
''
Diameter
11.113
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK SOCKET 3/8 DRIVE HEX 7/16 INCH A/F
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
11.113
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.34
excl. VAT
/
Each
£
1.61
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND IR S64M27L-PS1 27MM 1/2DR IMPACT POWER SOCKET
ROEBUCK 880246 3/8IN DRIVE HEX /6 POINT 1/4IN A/F SOCKETS
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 30MM
GEDORE 3/8W 1/2DR SOCKET D 19
ROEBUCK 880262 1/2IN DRIVE HEX /6 POINT 7/16IN A/F SOCKETS
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
FACOM S.13 S BI-HEX SOCKET 1/2 INCH DRIVE 13MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 17MM
GEDORE 3/8-20MM DEEP SOCKET D 30 L 20
BAHCO 7805DM-13 SOCKET 1/2
BAHCO A6800DM-4 SOCKET 1/4 AEROSPACE
FACOM SOCKET NMB.30
BAHCO K8906M-36 3/4 DEEP IMPACT SOCKET 36MM
ROEBUCK 880334 1/2DRIVE BI- HEX SOCKET 34MM
FACOM SOCKET NK.38LA