Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
Socket Expert
References
expert:
E031508
rubix:
2517571
ean:
3258950315089
Technical specifications
Square drive adapter
3/8
''
Length
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
45.5
mm
Finishing
Chromed
Weight
54
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 06M08M MAG STANDARD IMPACT SOCKET 3/8 INCH X 8MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 46MM
BAHCO 7800SM-12 SOCKET 1/2
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
65MM BI-HEX SOCKET 1 SQ.DRIVE
"WERA 004047 8100SB7 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP METALPUSH 29PC"
GEDORE 14MM1/2DRIMPSOCKET K 19 14
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
ROEBUCK 880125 1/4IN DRIVE HEX SOCKET DEEP 13MM
FACOM R.11LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 11MM
FACOM SOCKET B.J16A1
BAHCO 6700SM-8 SOCKET 1/4
BAHCO 8900SM-50 SOCKET 3/4
FACOM J.21LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 21MM
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET