Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
Socket Roebuck
References
roebuck:
6685114
rubix:
248411B
Technical specifications
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
3/4" drive bi-hex sockets
Metric
Technical specifications
Attributes
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.30
excl. VAT
/
Each
£
9.96
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM SOCKET NM.30LA
FACOM S.18LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 18MM
FACOM S.13/16LA S DEEP BI-HEX SOCKET 13/16 INCH A/F
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 6MM
STAHLWILLE 3/8 INCH DRIVE X 21MM SOCKET EX DP BI-HEX
ROEBUCK SOCKET 1/2 HEX 31MM 865350
BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM
FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM
FACOM R.6LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 6MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 12MM
STAHLWILLE 01410014 1/4 INCH DRIVE X 7/32 HEX SOCKET
BAHCO 8900DM-36 SOCKET 3/4
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 17MM NKHM.17
ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 20MM 08M20