Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-9 SOCKET 1/2
BAHCO 7800DM-9 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-9
rubix:
120A6104
ean:
7314151830861
Technical specifications
Square drive adapter
1/2
''
Diameter
9
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-9 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
60
g
Square drive adapter
1/2
''
Diameter
9
mm
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.14
excl. VAT
/
Each
£
7.37
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 05010038 3/4 INCH DRIVE X 38MM HEX SOCKET
STAHLWILLE 01530034 1/4 INCH DRIVE X 9/16 BI HEX SOCKET
ROEBUCK SET08AFL DEEP IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIECE SE
GEDORE 24MM SOCKET 1/2 DV D 19 24
ROEBUCK 880242 1/4IN DRIVE HEX /6 POINT 7/16IN A/F SOCKETS
STAHLWILLE 75MM 1IN DR IMP SOCK 26010075
FACOM M.2'3/8HA SOCKET M.23/8HA
BAHCO A7402DM-15 SOCKET 3/8IN AEROSPACE
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 40MM
GEDORE D19-25/32AF BI-HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 14MM
ROEBUCK NON-SLIP UNIWRENCH SOCKET 3/8 INCH DRIVE X 19MM
STAHLWILLE 03030025 1/2 INCH DRIVE X 25MM HEX SOCKET
STAHLWILLE 1/4 INCH DRIVE X 7MM SOCKET HEXAGON
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM