Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880179 1/2IN DRIVE SOCKET BI-HEX21MM
ROEBUCK 880179 1/2IN DRIVE SOCKET BI-HEX21MM
1/2" bi-hex sockets metric
References
roebuck:
880179
rubix:
226A8945
ean:
3660338336140
Technical specifications
Square drive adapter
1/2
''
Diameter
21
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880179 1/2IN DRIVE SOCKET BI-HEX21MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
21
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.59
excl. VAT
/
Each
£
1.91
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
ROEBUCK 880251 3/8IN DRIVE HEX /6 POINT 1/2IN A/F SOCKETS
STAHLWILLE 01030011 1/4 INCH DRIVE X 11MM SOCKET BI-HEX
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 11/16 A/F
BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 8MM
FACOM SOCKET NS.22LA
BAHCO A7400DZ-1/4 SOCKET 3/8 AEROSPACE
STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
GEDORE 9MM SOCKET D30-9
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
FACOM SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 14MM
STAHLWILLE 01410028 1/4 INCH DRIVE X 7/16 HEX SOCKET
FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
STAHLWILLE 01030014 1/4 INCH DRIVE X 14MM SOCKET BI-HEX
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM