Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 12MM
Screwdriver bit socket Expert
References
expert:
E031917
rubix:
2517426
ean:
3258950319179
Technical specifications
Square drive adapter
1/2
''
Length
100
mm
Imprint size
12 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
100
mm
Imprint size
12 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03100060 1/2 DR X T60 INT.TORX DRIVER SOCKET
STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKET
STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET
STAHLWILLE 03100020 1/2 DR X T20 INT.TORX DRIVER SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E10
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 5MM
GEDORE T90 3/4DRINTORXSOCKT ITX 32 T90
STAHLWILLE 02100020 3/8 INCH DRIVE X T20 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 02060005 3/8 INCH DRIVE X M5 INHEX SOCKET TRI-SQUARE
STAHLWILLE 5060014 3/4 INCH DRIVE X M14 INHEX SOCKET TRI-SQ
STAHLWILLE 03450014 1/2 INCH DRIVE X 7/32 INHEX SOCKET
FACOM STM.19 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 19MM