49X Screwdriver Sockets, XZN® - 3//8 in Sq Drive
Square drive adapter | 3/8 '' |
---|---|
Length | 52 mm |
Imprint size | M5 |
Logistics dimensions (L x W x H) | 18x18x52 mm |
---|---|
Logistic Weight | 45 g |
Square drive adapter | 3/8 '' |
Length | 52 mm |
Imprint size | M5 |
Model | 49X |
Imprint | XZN |
Finishing | Chromed |
Usually arrives within 14 working days