Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
Screwdriver bit socket Expert
References
expert:
E031934
rubix:
2517445
ean:
3258950319346
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E24
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E24
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.69
excl. VAT
/
Each
£
6.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM STM.4 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 8MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T8
FACOM SOCKET SV.12LB
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
STAHLWILLE 02100027 3/8 INCH DRIVE X T27 INT.TORX SCREWDRIVER SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
STAHLWILLE 01351020 1/4 INCH DRIVE X T20 TORX SOCKET TAMPER
GEDORE INX 19 10 INX19/10 1/2 SQ/DR SPLINE SOCKET
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 12MM
FACOM 8MM INHEX 1/2 DRIVE IMPACT SOCKET NSHM.8