Socket wrench-screwdriver Allen- IN 19
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 5 mm |
Logistic Weight | 69 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 5 mm |
Model | IN 19 5 |
Imprint | Hex / Allen |
Finishing | Chromed |
In stock: Next day delivery