Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
Screwdriver bit socket Expert
References
expert:
E031903
rubix:
2517450
ean:
3258950319032
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
6 mm
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 10MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 5MM
GEDORE IN19 5/16 HEX BIT
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T55 1/2 INCH
STAHLWILLE 03090014 SPLINE SOCKET 54CV
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T60 1/2 INCH
STAHLWILLE 05050019 3/4 DRIVE X 19MM INHEX SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 1
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 17MM LONG
STAHLWILLE 49-6 3/8 INCH DRIVE X 6MM INHEX-SOCKET
STAHLWILLE M6 MULTISPLINE SOCKET 1/2 DRIVE SHORT 54X
FACOM NSX.50B FACOM TORK BIT NSX.50B
FACOM SOCKET D.34B7
GEDORE ITX 32 T70 3/4 INCH DRIVE TORX ITX-32-T70