STAHLWILLE 05050019 3/4 DRIVE X 19MM INHEX SOCKET
59 series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:05050019
Rubix:2018666
EAN:4018754009305



Documents
Product details : STAHLWILLE 05050019 3/4 DRIVE X 19MM INHEX SOCKET
59 14mm Socket, INHEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x80 mm |
|---|---|
| Logistic Weight | 346 g |
| Square drive adapter | 3/4 '' |
| Length | 80 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.21 excl. VAT
/ Each
£ 55.45 incl. VAT
- Usually arrives within 14 working days
