Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 1
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 1
Screwdriver bit socket Expert
References
expert:
E030922
rubix:
2517552
ean:
3258950309224
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PZ1
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 1
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PZ1
Imprint
Pozidriv
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55
STAHLWILLE 03100045 1/2 DR X T45 INT.TORX DRIVER SOCKET
GEDORE INX19L 8-100 TORX BIT
GEDORE IN30-10 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 10MM
GEDORE 1933299 IN20 L 8-60 SCREWDRIVER BIT SOCKET 1/4IN LONG, HEX 8 MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T45
GEDORE 6MML INHEXSOCKET1/2D IN 19 L 6-160
GEDORE INX 19 12 SCREWDRIVER BIT SOCKET 1/2 INCH XZN M12 6159780
GEDORE 17MM IN-HEXSOCKET 1D IN 21 17
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 5MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 9MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKET
STAHLWILLE 03450032 1/2 INCH DRIVE X 1/2 INHEX SOCKET
STAHLWILLE 01120005 44K INHEX SOCKET 1/4 INCH DRIVE 5MM