Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE M6 MULTISPLINE SOCKET 1/2 DRIVE SHORT 54X
STAHLWILLE M6 MULTISPLINE SOCKET 1/2 DRIVE SHORT 54X
Screwdriver bit socket Stahlwille
References
stahlwille:
03060006
rubix:
80135792
ean:
4018754006410
Technical specifications
Length
60
mm
Imprint size
M6
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE M6 MULTISPLINE SOCKET 1/2 DRIVE SHORT 54X
For spline bolts (XZN®), DIN 2324, chrome-alloy-steel, chrome plated.
Technical specifications
Attributes
Length
60
mm
Imprint size
M6
Model
54X
Imprint
XZN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.49
excl. VAT
/
Each
£
23.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN19 5/16 HEX BIT
STAHLWILLE 01351027 1/4 INCH DRIVE X T27 TORX SOCKET TAMPER
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T9 1/4 INCH
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T45 1/2 INCH
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
1/2 X 10MM BALL INHEX SOCKET
STAHLWILLE 01351030 1/4 INCH DRIVE X T30 TORX SOCKET TAMPER
STAHLWILLE 01351040 1/4 INCH DRIVE X T40 TORX SOCKET TAMPER
STAHLWILLE 01120004 44K INHEX SOCKET 1/4 INCH DRIVE 4MM
FACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MM
GEDORE ITX 19 B T40 SCREWDRIVER BIT SOCKET 1/2 TORX
FACOM BIT SX.55LA
GEDORE IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 8MM
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45
STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET