Socket wrenches socket 3/4" din 3120-iso 1174
Square drive adapter | 3/4 '' |
---|---|
Length | 155 mm |
Imprint size | 17 mm |
Logistic Weight | 540 g |
---|---|
Square drive adapter | 3/4 '' |
Length | 155 mm |
Imprint size | 17 mm |
Model | IN 32 L 17-155 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days