Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
Screwdriver bit socket Expert
References
expert:
E113627
rubix:
2014428
ean:
3258951136270
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Imprint size
12 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Imprint size
12 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02060010 3/8 INCH DRIVE X M10 INHEX SOCKET TRI-SQUARE
FACOM SOCKET SV.8LB
GEDORE ITX30-T45 ITX30 SCREWDRIVER BIT SOCKET TORX T45 3/8 INCH
GEDORE IN30-7 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 7MM
GEDORE ITX 32 T70 3/4 INCH DRIVE TORX ITX-32-T70
FACOM NSHM.19 1/2IN DRIVE IMPACT 19MM HEX BIT SOCKET
STAHLWILLE 01351020 1/4 INCH DRIVE X T20 TORX SOCKET TAMPER
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
GEDORE INX 19 8 INX19/8 1/2 SQ/DR SPLINE SOCKET
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 14MM LONG
GEDORE 380100 COMB STEPPED KEY
GEDORE DRIVE SOCKET IN 19 LK 8-140
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 2
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
STAHLWILLE 03410048 1/2 INCH DRIVE X 1 SOCKET BI-HEX