SV.B - 1/2" XZN® multi-tooth screwdriver sockets
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | m8 |
Logistic Weight | 80 g |
---|---|
Packaged dimensions (D x W x H) | 101x22x22 mm |
Package weight | 87 g |
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | m8 |
Imprint | xzn |
Usually arrives within 14 working days