Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 2
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 2
Screwdriver bit socket Expert
References
expert:
E030926
rubix:
2517550
ean:
3258950309262
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PH2
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 2
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PH2
Imprint
Phillips
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE ALLEN SKT 5MM SQ IN 19 L 5-180
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
STAHLWILLE 03100027 1/2 DR X T27 INT.TORX DRIVER SOCKET
FACOM 17MM IMPACT SOCKET NSHM.17
GEDORE ITX 19 B T40 SCREWDRIVER BIT SOCKET 1/2 TORX
"IN19 S/DRIVER BIT SKT 3/8""AF X 1/2""SQ DR"
FACOM STM.14 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 14MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 5MM
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
STAHLWILLE 01120004 44K INHEX SOCKET 1/4 INCH DRIVE 4MM
FACOM SOCKET SV.10LB
GEDORE 6MML INHEXSOCKET1/2D IN 19 L 6-160
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 4MM
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA