GEDORE DRIVE SOCKET IN 19 LK 8-140

Socket wrench-screwdriver long ball head hex - IN 19 LK

See technical information

References

Gedore:IN 19 LK 8-140
Rubix:114A4168
Manufacturer :6165160
EAN:4010886616512
brand logo

Technical specifications

Square drive adapter1/2 ''
Length140 mm
Imprinthex / allen
See all Specifications

Product details : GEDORE DRIVE SOCKET IN 19 LK 8-140


Screwdriver bit socket 1/2", long 8 mm Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Total swivel angle approx. 15-20°

Technical specifications


Attributes
Logistic Weight116 g
Square drive adapter1/2 ''
Length140 mm
Imprinthex / allen
Imprint size8 mm
Modelin 19 lk 8-140
Finishingchromed
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
  • Delivery usually within ( 8 ) days