Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
GEDORE 380100 COMB STEPPED KEY
GEDORE 380100 COMB STEPPED KEY
Combi-radiator key 5 sizes-380
References
gedore:
380100
rubix:
220A7999
manufacturer :
4513040
ean:
4017981380102
Technical specifications
Square drive adapter
1/2
''
Imprint size
3/8 in
See all Specifications
Product details
Technical specifications
Product details : GEDORE 380100 COMB STEPPED KEY
Combi-stepped key with 5 steps 3/8"-1" For the installation and removal of radiator valves, runback screwed unions 3/8" - 1" and short tap extensions With pin, hexagon and bi-hexagon nut drive 1/2" square drive Nickel-plated
Technical specifications
Attributes
Logistic Weight
135
g
Square drive adapter
1/2
''
Imprint size
3/8 in
Model
380100
Imprint
other
Finishing
nickel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.48
excl. VAT
/
Each
£
68.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
9792198 GEDORE SKT DRIVER 3/8 TORX 30
STAHLWILLE 05050014 3/4 DRIVE X 14MM INHEX SOCKET
GEDORE IN 32 19 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 19MM
GEDORE T90 3/4DRINTORXSOCKT ITX 32 T90
STAHLWILLIE SOCKET 03161110 M10 X 100
FACOM STM.12 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
6155790 5/8 ALLEN SOCKET IN 19 5/8AF
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
1 DR X 19MM INHEX SOCKET
WERA 060235 869/4M MAG NUTSETTER 10MM/65MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
FACOM 17MM IMPACT SOCKET NSHM.17