EXPERT 7 PIECE RATCH WRENCH 8-19MM
Metric Ratchet Combination Spanner Set + Clip
See technical informationReferences
Expert:E111107
Rubix:2517363
EAN:3258951111079

Product details : EXPERT 7 PIECE RATCH WRENCH 8-19MM
Supplied with plastic rack
Included sizes - 8 + 10 + 12 + 13 + 14 + 17 + 19mm
Included sizes - 8 + 10 + 12 + 13 + 14 + 17 + 19mm
Strengths
5' increment
12-point OGV ring angled at 15'
Open end angled at 15' from the handle axis (increment angle 30')
OGV Ring profile maximising contact surface with the nut for a longer lifetime
Switch to change ratcheting direction built into handle to prevent accidental change
Forged in chrome vanadium steel
High chrome finish
12-point OGV ring angled at 15'
Open end angled at 15' from the handle axis (increment angle 30')
OGV Ring profile maximising contact surface with the nut for a longer lifetime
Switch to change ratcheting direction built into handle to prevent accidental change
Forged in chrome vanadium steel
High chrome finish
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 112.30 excl. VAT
/ Each
£ 134.76 incl. VAT
- In stock: Next day delivery