WERA 020091 JOKER SWITCH WRENCH RATCHET COMBI SET 11PC

Ratcheting Combination Wrench Set

See technical informationSee documents

References

Wera:05020091001
Rubix:218A2372
Manufacturer :05020091001
EAN:4013288184160
brand logo

Technical specifications

Number of elements11
See all Specifications

Documents

Product details : WERA 020091 JOKER SWITCH WRENCH RATCHET COMBI SET 11PC


High quality set of ratcheting combination wrenches by Wera: Joker ratcheting combination wrenches with angled ratchet head and switch lever. The metal plate in the jaw provides for the holding function which reduces the risk of losing nuts and bolts. The integrated limit stop can prevent any slipping from the bolt head downwards and enables higher torque to be applied. The exchangeable metal plate in the jaw securely holds nuts and bolts with its extra hard teeth and reduces the risk of slipping. The double-hex geometry delivers a very positive connection with nuts or bolts and again provides for a lower risk of any slipping. The low return angle of only 30° at the jaw end avoids any time-consuming flipping of the wrench when fastening. The reversible ratchet mechanism at the ring end with its fine toothing (80 teeth) ensures great flexibility even in confined spaces. Audibly precise ratchet mechanism. Additionally, the robust two piece locking element provides for an extreme stability. Comes with a 15° tilted ratchet end for secure work even at high torque. The special forged geometry allows for high torque transfer and high flexural rigidity. Manufactured out of high-performance chrome- molybdenum steel with a nickel-chromium coating for high corrosion protection. With "Take it easy" Tool Finder: colour coding according to size.

Strengths

•Practical holding function thanks to the metal plate in the jaw
Limit stop prevents any slipping
The double-hex geometry reduces the risk of slipping
The direction of the fine-tooth ratchet mechanism can easily be changed via the smooth switch lever
With Take it easy tool finder: colour coding by size

Technical specifications


Attributes
Number of elements11
Finishingchromed
£ 451.58 excl. VAT
/ Each
£ 541.90 incl. VAT
  • Delivery usually within ( 5 ) days