Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH HSS G DRILLS 2.5MM 2608595053 PK10
BOSCH HSS G DRILLS 2.5MM 2608595053 PK10
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595053
rubix:
1527141
manufacturer :
2 608 595 053
Technical specifications
Drilling diameter
2.5
mm
Total length
57
mm
Length of cut
30
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH HSS G DRILLS 2.5MM 2608595053 PK10
Technical specifications
Attributes
Drilling diameter
2.5
mm
Total length
57
mm
Length of cut
30
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A13023.5 DRILL 23.50 MM 5969243
DORMER A13045/64 DRILL 45/64 INCH 5969255
GUHRING 00620 019.000 TWIST DRILLS
DORMER A13045.0 DRILL 45.00 MM 5969244
GUHRING 00267 015.500 TWIST DRILLS
DORMER A1301.1/8 DRILL 1.1/8 INCH 5969088
ROEBUCK 863892 HSS MORSE TAPER SHANK DRILL 12 MM
DORMER A13012.7 DRILL 12.70 MM 5969081
DORMER A1304.0 DRILL 4.00 MM 5969330
DORMER A13023.25 DRILL 23.25 MM 5969234
ROEBUCK A130138 HSS TAPER SHANK DRILL 1.3/8 INCH
DORMER A13010.8 DRILL 10.80 MM 5968947
DORMER A13019.25 DRILL 19.25 MM 5969097
GUHRING 00526 028.000 GT80/100 DRILLS 9005260280000
DORMER A13016.2 DRILL 16.20 MM 5969009