TITEX A4611-27 JOBBER DRILLS HSS/HSS-E 5066255

Twist Drill

See technical informationSee documents
References
Walter Titex:A4611-27
Rubix:356A8174
Manufacturer :5066255
EAN:4031132039954
brand logo
Technical specifications
Drilling diameter27 mm
Total length460 mm
Length of cut277 mm
See all Specifications
Documents

Product details : TITEX A4611-27 JOBBER DRILLS HSS/HSS-E 5066255


ALTIUS

Applications

Stack Drilling;Blind Hole;Drilling (Through Hole)

Technical specifications


Attributes
Drilling diameter27 mm
Total length460 mm
Length of cut277 mm
Shank typetapered
Din standarddin 1870 r1
Coatinguncoated
Internal coolingyes
Taper shankyes
Body materialhss
Machining materialsteel;stainless steel;non-ferrous metal;cast iron;special alloy;others
Tip angle118 °
Show UNSPSC/ECL@SS
£ 297.67 excl. VAT
/ Each
£ 357.20 incl. VAT
  • Usually arrives within 14 working days