HSS helicoidal drill bit with tapered tail Unbranded
Drilling diameter | 1.1 mm |
---|---|
Total length | 349 mm |
Length of cut | 200 mm |
Drilling diameter | 1.1 mm |
---|---|
Total length | 349 mm |
Length of cut | 200 mm |
Taper shank | MT4 |
Body material | HSS |
Usually arrives within 14 working days