BOSCH 2608640818 OPTLINE WOOD CIRCULAR SAW BLADE 184MM X 36 TEETH
Saws' blades Bosch
See technical informationReferences
Bosch:2608640818
Rubix:1243547
EAN:3165140263436
Product details : BOSCH 2608640818 OPTLINE WOOD CIRCULAR SAW BLADE 184MM X 36 TEETH
Technical specifications
Attributes
| Logistic Weight | 445 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x221x11 mm |
| Package weight | 445 g |
| Number of teeth | 36 |
Show UNSPSC/ECL@SS
£ 31.62 excl. VAT
/ Each
£ 37.94 incl. VAT
- Usually arrives within 14 working days

