Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608642530 254 X 2.4 1.8 30MM
BOSCH 2608642530 254 X 2.4 1.8 30MM
Saws' blades Bosch
References
bosch:
2608642530
rubix:
211A8188
manufacturer :
2 608 642 530
ean:
3165140650120
Product details
Technical specifications
Product details : BOSCH 2608642530 254 X 2.4 1.8 30MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
350
x
322
x
12
mm
Logistic Weight
800
g
Packaged dimensions (D x W x H)
350
x
322
x
12
mm
Package weight
920
g
Diameter
254
mm
Number of teeth
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.51
excl. VAT
/
Each
£
91.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 8501-23F CIRCULAR SAW BLADE 235MM
MILWAUKEE 48008711 SAWZALL WRECKER BLADE SET (25PC)
EVOLUTION 230 BLADE FOR STAINLESS STEEL
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
MILWAUKEE 49224083 HOLE DOZER BI-METAL HOLESAW SET 7PCS
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
DEWALT DT1949-QZ CIRC SAW BLADE 165X20MM 24T (DC)
ECLIPSE PIERCING SAW BLADE PS80 M4/0
STARRETT KRB12-A RECIP BLADE KIT 12 PC PACK
STARRETT B418-5 STRAIGHT RECIP BLADE 100X19X0.90MM 18 TPI PK 5
DEWALT DT2407L-QZ 152MM 2XLIFE RECIP BLADE 14/18 TPI METAL PK5
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 24TPI WHITE
BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS