DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5

Jig Saw Blade

See technical informationSee documents
References
Dewalt:DT2209-QZ
Rubix:80297155
EAN:5035048075012
brand logo
Technical specifications
Length100 mm
Materialsteel
Typejigsaw blade
See all Specifications
Documents

Product details : DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5


With precision-ground teeth that stay sharp and deliver smooth, clean cuts, DEWALT T-Shank Wood Cutting Jig Saw Blades feature deep gullets that remove more material for expedited cutting.

Strengths

•Patented plunge point tip which has been specially developed for aggressive front teeth enabling improved, low kick-back penetration and easier chip removal
Extremely sharp teeth and extra tooth depth for improved chip removal

Technical specifications


Attributes
Length100 mm
Materialsteel
Typejigsaw blade
Total length100 mm
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • Delivery usually within ( 7 ) days