References
Draper:11237
Rubix:156A6588

Product details : DRAPER 11237 JNR HACKSAW BLADE-10
General purpose cutting blades with pinned ends. Will fit all junior hacksaw frames. Packed ten blades to display card.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | metal |
| Type | hacksaw blade |
| Packaging | set of 10 blades (presentation card) |
| Total length | 150 mm |
| No. of teeth per cm | 12.598 |
| Number of teeth | 32 |
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
- Delivery usually within ( 7 ) days
