Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Knife for portable electrical equipment
BOSCH 2608690003 SDS-MAX 90MM ASHPHALT CUTTER
BOSCH 2608690003 SDS-MAX 90MM ASHPHALT CUTTER
Knife for portable electrical equipment Bosch
References
bosch:
2608690003
rubix:
80188243
manufacturer :
2 608 690 003
ean:
3165140079761
Technical specifications
Length
400
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608690003 SDS-MAX 90MM ASHPHALT CUTTER
Technical specifications
Attributes
Logistic Weight
1240
g
Packaged dimensions (D x W x H)
497
x
89
x
25
mm
Package weight
1180
g
Length
400
mm
Model
sds-max
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.35
excl. VAT
/
Each
£
116.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608661868 MULTI TOOL AIZ 32 RT BLADE
BOSCH 2608661781 BIM PLUNGECUT OMT BLADE 65MM AIZ 65 BB
MAKITA 792533-6 SIDE BLADE SET JS1600/DJS160
MAKITA 792534-4 CENTRE BLADE JS1660/DJS160/161
MAKITA 1660946 SHOULDER BELT
BOSCH 2608598123 SDS-PLUS CHUCK ADAPTER
MAKITA P-71439 REDUCTION NOZZLE HG650C
ENERGIZER 123 PK1 PHOTO LITHIUM BATTERY 123
MILWAUKEE 4932480165 M12 5.0AH REDLITHIUM-ION HIGH OUTPUT BATTERY
DEWALT D259811-XJ TROLLEY FOR D25981
DEWALT DWS5023-XJ 2.6MM GUIDE RAIL
MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
STANLEY 1-77-163 PRO ALUMINIUM TRIPOD 119-292CM
BOSCH EXACT 3/8 ANGLE HEAD SQ SHAFT MP0607453620
BOSCH 2608661868 MULTI TOOL AIZ 32 RT BLADE